Apply to be a TradeMaster!
Main product image of 3/4" CPVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom

3/4" CPVC Ball Valve (Solvent)

Brand:
Bluefin
SKU:
CVBVS075
Rating:
(21)
Q&A:
(1)
3/4" CPVC Ball Valve (Solvent)
Magnifying glass
Hover image to zoom
$6.51 each
BOX UP & SAVE 19%
$132.50 box of 25
$5.30 each
In Stock
In Stock
Get 1,168 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Connection Type
Socket x Socket Connection
Product Highlight: Material
CPVC
Product Highlight: Pressure Rating
100 PSI @ 180 °F
Product Highlight: Standards Met
Solvent Ends Comply with ASTM D2846 Standards Met
Product Highlight: Color
White

Description

–
Features
  • ISO-9002
  • PTFE Seat Seals
  • NSF/ANSI 61-2016
  • Section 1417(d) of the Safe Drinking Water Act The lead content requirements of Section 116875 of the California Health and Safety Code NSF/ANSI/CAN 372-2022

Specs

–
Size:

3/4"

Connection Type:

Socket x Socket

Connection Method:

Socket

Pressure Rating:

100 PSI @ 180 °F

Standards Met:

Solvent Ends Comply with ASTM D2846

Material:

CPVC

Application:

Plumbing

Color:

White

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
Connection Method
Pressure Rating
Standards Met
CURRENT ITEM
3/4"
Socket x Socket
Socket
100 PSI @ 180 °F
Solvent Ends Comply with ASTM D2846
3/4"
Socket x Socket
Socket
100 PSI @ 180 °F
Solvent Ends Comply with ASTM D2846

You May Also Need

3/4" CPVC CTS Coupling (Socket)
SKU: 4129-007

Product Reviews

4.24 out of 21 reviews
78% would recommend this product
4.24
out of 21 Reviews
78% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
5%
3 star
10%
2 star
5%
1 star
10%
WRITE A REVIEW
Customer Images

Most Liked Positive Review

Stop wasting time running around, go to SupplyHouse

I had a project at the house using 1" CPVC. I ran down to the box store where I was quickly disappointed. They didn't have any of the fitting I needed. Went to the local red vest hardware store, where they did have some of the fittings - at twice the price - but still not all the fittings I would need. So I went home defeated. I hoped online an found Supply House. Not only did they have all the fittings, they had competitive prices compared to the blue big box store and blew the red vest store prices out of the water. They shipped THE SAME DAY I ordered and the cost of shipping was less than the gas I used running around looking. Next time, I'm going straight to SupplyHouse.
VS

Most Liked Negative Review

Not full port and failed before install

I bought 10 of the 1" valves. I noticed some were frozen and very hard to turn even before install. It took a lot of effort but freed up and then was smooth. But on the day of install, a couple were hard to turn again. I finished the install and 1 of the 3 valves was stuck. It would budge so I had to use a wrench on it and the handle came off. Second issue was that I noticed these were not full port and caused a drop in pressure. I ended cutting them all out and using a different brand.
Showing 1-10 of 21 reviews

Good product fast shipping

Good
Kev
Eastern ky
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Absolute garbage!

These valves are so impossibly hard to turn on that you break the handle off trying to operate them. Once the handle breaks that is all that holds the seals in and instant leak. Should have bought Spears or another brand these are terrible!
PS
Miami, FL
2 years ago
Was this review helpful to you?

I Would Not Buy Again

Cant Use These Anymore , Stickey To The Point The Handle Breaks. Too Many Call Backs.
Chris
Daytona Beach
2 years ago
Was this review helpful to you?

Not full port and failed before install

I bought 10 of the 1" valves. I noticed some were frozen and very hard to turn even before install. It took a lot of effort but freed up and then was smooth. But on the day of install, a couple were hard to turn again. I finished the install and 1 of the 3 valves was stuck. It would budge so I had to use a wrench on it and the handle came off. Second issue was that I noticed these were not full port and caused a drop in pressure. I ended cutting them all out and using a different brand.
JFarr
Ponte Vedra, FL
2 years ago
Was this review helpful to you?

I use this product on almost every job I do.

This product helps to keep from turning the customers water off and on or from leaving off to long.
Papa Boss
The villages, Florida
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy again

just what i needed
zap
texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Use to install a spin down filter
Willie
Texas
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Appreciate BULK PACK availability and pricing.

Works. Easy install.
J.R.
Baltimore
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Easy to turn

Full flow and easy to turn
Lonnie
Okeechobee, Florida
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I COULD NOT USE, WRONG SIZE.

A RETURN WAS SET UP. ALL GOOD. REORDERED CORRECT ITEM.
FATBOY
HANOVER MD.
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Is this copper tube size

Asked by Paul 8 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Yes.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy