Apply to be a TradeMaster!
Main product image of 3/4" CPVC CTS 90° Elbow (Socket)
Magnifying glass
Hover image to zoom

3/4" CPVC CTS 90° Elbow (Socket)

SKU:
4106-007
Rating:
(2)
Q&A:
(0)
3/4" CPVC CTS 90° Elbow (Socket)
Magnifying glass
Hover image to zoom
$1.03 each
BOX UP & SAVE 9%
$47.00 box of 50
$0.94 each
In Stock
In Stock
Get 28 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Socket Connection
Product Highlight: Size
3/4"

Description

–
3/4" CPVC CTS 90° Elbow (Socket)

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

3/4"

Connection Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Connection Type
CURRENT ITEM
Product Image of 3/4" CPVC CTS 90° Elbow (Socket)
3/4" CPVC CTS 90° Elbow (Socket)
SKU: 4106-007
(2)
3/4"
Socket

You May Also Need

3/4" CPVC CTS Coupling (Socket)
SKU: 4129-007

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Would buy again

Use to install a spin filter
Willie
Texss
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best 90 degree PVC fitting ever!

Wow! What an amazing piece of PVC. The socket fits perfectly. The 90 degrees measures true. I really like the shade of white. I couldn't be more pleased with this fitting.
I love PVC
NY
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy