Apply to be a TradeMaster!
Main product image of 1-1/2" CPVC x Male Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom

1-1/2" CPVC x Male Stainless Steel Adapter (Lead Free)

Brand:
Bluefin
SKU:
CVSLM150
Rating:
(0)
Q&A:
(0)
1-1/2" CPVC x Male Stainless Steel Adapter (Lead Free)
Magnifying glass
Hover image to zoom
$26.83 each
BOX UP & SAVE 16%
$224.50 box of 10
$22.45 each
In Stock
In Stock
Get 866 Fri, Sep 18
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Stainless Steel
Product Highlight: Size
1-1/2"
Product Highlight: Connection Type
CPVC, Male Threaded Connection
Product Highlight: Lead Free
Yes

Description

  • Transition fitting for connection threaded pipe with CPVC pipe
  • One end has a 1-1/2" stainless steel male threaded connect
  • Other end has a 1-1/2" CPVC connection


Features:
  • Versatile - Rated at 100 PSI at 176°F for reliable performance with hot or cold water.
  • IAPMO UPC Certified - for safe use on a wide-variety of residential and commercial projects.
  • Fully Compliant – Complies with NSF/ANSI 14 and ASTM D2846 standards for CPVC.

Specs

Material:

Stainless Steel

Size:

1-1/2"

Connection Type:

CPVC

Male Threaded

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

1-1/2" x 1" CTS CPVC Spigot x Socket Bushing
SKU: 4137-211
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy