Apply to be a TradeMaster!
Main product image of 1-1/2" x 1" CTS CPVC Spigot x Socket Bushing
Magnifying glass
Hover image to zoom

1-1/2" x 1" CTS CPVC Spigot x Socket Bushing

SKU:
4137-211
Rating:
(1)
Q&A:
(0)
1-1/2" x 1" CTS CPVC Spigot x Socket Bushing
Magnifying glass
Hover image to zoom
$3.09 each
BOX UP & SAVE 10%
$27.90 box of 10
$2.79 each
In Stock
In Stock
Get 9 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
Spigot x Socket Connection
Product Highlight: Size
1-1/2" x 1"
Product Highlight: Lead Free
Yes

Description

–
1-1/2" x 1" CTS CPVC Spigot x Socket Bushing

Spears® CPVC CTS fittings have a continuous working pressure rating of 100 psi at 180°F (82°C) [400 psi at 73°F (23°C)].

Specs

–
Size:

1-1/2" x 1"

Connection Type:

Spigot x Socket

Lead Free:

Yes

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent

Great to be able to order small quantity.
Jbey
Pahoa, HI
12 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy