Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
Electrical Supplies
Whips
1/2" x 4' Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip, 10/3 (Gray)
Brand:
Bluefin
SKU:
CW0504103G
Rating:
(1)
Q&A:
(0)
CW0504103G is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
4' Length
Gray
Description
–
This item is a 1/2" x 4' Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip, 10/3 (Gray) manufactured by Bluefin.
Specs
–
Conduit Diameter:
1/2"
Connectors:
Non-Metallic
Length (Feet):
4'
Color:
Gray
Wire Size:
#10 AWG
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
3 min
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Conduit Diameter
...
Connectors
...
Length (Feet)
...
Color
...
Wire Size
...
CURRENT ITEM
1/2" x 4' Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip, 10/3 (Gray)
SKU:
CW0504103G
(1)
Bluefin
1/2"
Non-Metallic
4'
Gray
#10 AWG
1/2" x 4' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
SKU:
55311201
Southwire
1/2"
Non-Metallic
4'
Gray
#10 AWG
Product Reviews
5
out of 1 review
100%
would recommend this product
5
out of 1 Review
100%
would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing
1-1
of
1
reviews
Sort: Most Recent
Works great.
Just what I wanted !
Whip it good!
Evart mi.
3 months ago
Was this review helpful to you?
0
0
Flag this review
×
Video