Apply to be a TradeMaster!
Main product image of 1/2" x 4' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
Magnifying glass
Hover image to zoom

1/2" x 4' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip

Brand:
Southwire
SKU:
55311201
Rating:
(0)
Q&A:
(0)
1/2" x 4' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
Magnifying glass
Hover image to zoom
$16.00 each
In Stock
In Stock
Get 244 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
4' Length
Product Highlight: Color
Gray

Description

–
Features:
  • Complete assembly delivered from the factory ready to install. Includes 12" wire leads at each end and LFNC-B Fittings for easy and hassle-free hook-ups.
  • Resistant to rust, cracks, and separation.
  • Non-metallic raceway is non-conducting.
  • Commonly used for connecting air conditioners, pumps, motors, compressors, swimming pool equipment and similar equipment.

Specs

–
Length (Feet):

4'

Conduit Diameter:

1/2"

Connectors:

Non-Metallic

Wire Size:

#10 AWG

Color:

Gray

Conductors:

3

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Length (Feet)
Conduit Diameter
Connectors
Wire Size
Color
CURRENT ITEM
Product Image of 1/2" x 4' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
1/2" x 4' 10/3 Gray Ultra-Whip Liquidtight Flexible Non-Metallic PVC Conduit Cable Whip
SKU: 55311201
4'
1/2"
Non-Metallic
#10 AWG
Gray
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy