Apply to be a TradeMaster!
Main product image of 12" x 12" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White)

Brand:
Bluefin
SKU:
DF1W1212
Rating:
(0)
Q&A:
(0)
12" x 12" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$49.56 each
In Stock
In Stock
Get 131 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
12" Height

Description

–
This product is a 12" x 12" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White) manufactured by Bluefin.

Specs

–
Wall Opening (Inches):

12" x 12"

Overall Size:

15" x 15"

Application:

HVAC

Product Type:

Supply Diffuser

Width (Wall Opening):

12"

Type:

3-Way

Color:

White

Height (Inches):

12"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Wall Opening (Inches)
Overall Size
Application
Product Type
Width (Wall Opening)
CURRENT ITEM
Product Image of 12" x 12" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White)
12" x 12" (Wall Opening Size) 3-Way Aluminum Square Ceiling Diffuser (White)
SKU: DF1W1212
12" x 12"
15" x 15"
HVAC
Supply Diffuser
12"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy