Apply to be a TradeMaster!
Main product image of 12" x 12" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom

12" x 12" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)

Brand:
Bluefin
SKU:
DF2W12-12
Rating:
(1)
Q&A:
(0)
12" x 12" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$46.27 each
In Stock
In Stock
Get 85 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
12" Height

Description

–
This product is a 12" x 12" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White) manufactured by Bluefin.

Specs

–
Overall Size:

15" x 15"

Wall Opening (Inches):

12" x 12"

Color:

White

Width (Wall Opening):

12"

Height (Inches):

12"

Application:

HVAC

Product Type:

Supply Diffuser

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Overall Size
Wall Opening (Inches)
Color
Width (Wall Opening)
Application
CURRENT ITEM
Product Image of 12" x 12" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
12" x 12" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
SKU: DF2W12-12
(1)
15" x 15"
12" x 12"
White
12"
HVAC

Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this product again

Exhalent, as always... Great place to do business... Fast shipping...
Sonny
Cookstown, NJ
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy