Apply to be a TradeMaster!
Main product image of 14" x 14" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom

14" x 14" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)

Brand:
Bluefin
SKU:
DF2W14-14
Rating:
(0)
Q&A:
(0)
14" x 14" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$74.17 each
In Stock
In Stock
Get 43 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–
This product is a 14" x 14" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White) manufactured by Bluefin.

Specs

–
Application:

HVAC

Product Type:

Supply Diffuser

Overall Size:

17-15/16"

Height (Wall Opening):

14"

Color:

White

Width (Wall Opening):

14"

Wall Opening (Inches):

14" x 14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Open Now:
8:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Product Type
Overall Size
Height (Wall Opening)
Color
CURRENT ITEM
Product Image of 14" x 14" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
14" x 14" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
SKU: DF2W14-14
HVAC
Supply Diffuser
17-15/16"
14"
White
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy