Apply to be a TradeMaster!
Main product image of 6" x 6" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom

6" x 6" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)

Brand:
Bluefin
SKU:
DF2W6-6
Rating:
(1)
Q&A:
(0)
6" x 6" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
Magnifying glass
Hover image to zoom
$24.20 each
In Stock
In Stock
Get 18 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Height (Inches)
6" Height

Description

–
This product is a 6" x 6" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White) manufactured by Bluefin.

Specs

–
Color:

White

Wall Opening (Inches):

6" x 6"

Application:

HVAC

Overall Size:

9" x 9"

Product Type:

Supply Diffuser

Width (Wall Opening):

6"

Height (Inches):

6"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Color
Wall Opening (Inches)
Application
Overall Size
Product Type
CURRENT ITEM
Product Image of 6" x 6" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
6" x 6" (Wall Opening Size) 4-Way Aluminum Square Ceiling Diffuser (White)
SKU: DF2W6-6
(1)
White
6" x 6"
HVAC
9" x 9"
Supply Diffuser

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again

Great part for much less than other brands.
BZ
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy