Apply to be a TradeMaster!
Main product image of Round Tub Trip Lever w/ 2" Screws
Magnifying glass
Hover image to zoom

Round Tub Trip Lever w/ 2" Screws

Brand:
Bluefin
SKU:
DRT-A
Rating:
(1)
Q&A:
(0)
Round Tub Trip Lever w/ 2" Screws
Magnifying glass
Hover image to zoom
$3.48 each
BOX UP & SAVE 8%
$80.25 box of 25
$3.21 each
In Stock
In Stock
Get 122 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome

Description

–
Features:
  • Chrome-plated
  • Coil-type spring
  • 2" Screws

Specs

–
Finish:

Chrome

Type:

Tub Trip Lever

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Beveled Face Plate Gasket (2-1/8" ID x 3-3/16" OD)
SKU: T05025
Jones Stephens

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

yes

LOVE LOVE IT-THANK U
m
me
5 years ago
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy