Apply to be a TradeMaster!
Main product image of Chrome Plated Zamak Tub Spout (1/2" FIP Nose Conn.)
Magnifying glass
Hover image to zoom

Chrome Plated Zamak Tub Spout (1/2" FIP Nose Conn.)

SKU:
D01020
Rating:
(2)
Q&A:
(2)
Chrome Plated Zamak Tub Spout (1/2" FIP Nose Conn.)
Magnifying glass
Hover image to zoom
$13.28 each
In Stock
In Stock
Get 6 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Finish
Chrome
Product Highlight: Connection Size
1/2" FIP Connection
Product Highlight: Material
Zamak

Specs

–
Finish:

Chrome

Connection Size:

1/2" FIP

Material:

Zamak

Type:

Tub Spout

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Chrome Plated Zamak Tub Spout (1/2" CTS Slide Conn.)
SKU: D01021
Jones Stephens

Product Reviews

4.5 out of 2 reviews
100% would recommend this product
4.5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
50%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

4 stars

Good product. Just wish they'd list the size specifications. I had to find these elsewhere on the web.
Ken
Boston
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Old Sterling faucet parts

Parts were hard to find and took awhile to get. They were worth waiting for. They are high quality and fit just fine.
Jeff
Newark, DE
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: what is zamak?

Asked by smooth 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Zamak is a zinc alloy containing elements of aluminium, magnesium, and copper.

Was this review helpful to you?

Q: Does it have the ring that goes around it?

Asked by Ms.B 10 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

No the Zamak spout does not include a ring as a component.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy