Apply to be a TradeMaster!
Main product image of Beveled Face Plate Gasket (2-1/8" ID x 3-3/16" OD)
Magnifying glass
Hover image to zoom

Beveled Face Plate Gasket (2-1/8" ID x 3-3/16" OD)

SKU:
T05025
Rating:
(1)
Q&A:
(0)
Beveled Face Plate Gasket (2-1/8" ID x 3-3/16" OD)
Magnifying glass
Hover image to zoom
$1.39 each
BOX UP & SAVE 2%
$13.60 box of 10
$1.36 each
In Stock
In Stock
Get 16 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Outside Diameter
3-3/16" OD
Product Highlight: ID
2-1/8"

Description

–
Beveled Face Plate Gasket

Specs

–
ID:

2-1/8"

Outside Diameter:

3-3/16"

Thickness:

9/16"-3/16"

Type:

Miscellaneous

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Two-Hole Overflow Plate w/ Screws
SKU: DRO-2
Bluefin

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Definitely would buy again

Quality product and a very nice price.
Gary
Michigan
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy