Apply to be a TradeMaster!
Main product image of 1/2" LB Conduit Body with Cover and Gasket
Magnifying glass
Hover image to zoom

1/2" LB Conduit Body with Cover and Gasket

Brand:
Bluefin
SKU:
ELLB050
Rating:
(0)
Q&A:
(0)
1/2" LB Conduit Body with Cover and Gasket
Magnifying glass
Hover image to zoom
ELLB050 has been discontinued
Discontinued September 13, 2022
This product has been discontinued.

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Aluminum

Description

–
1/2" Rigid Conduit Body Type LB, assembled with Powder Coat Steel Cover and Neoprene Gasket, NPT tapered threads, UL Listed for Wet Locations, Suitable for Use in Concrete, Used to provide access to conductors for pulling, splicing & maintenance. Copper Free Aluminum,.

Features:
  • UL LISTED,2011 NEC & NEMA 3R Compliant
  • Premium Powder Coat Finish
  • Includes Cover & Gasket

Specs

–
Product Type:

Conduit Body

Size:

1/2"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Material
Conduit Body
1/2"
Aluminum