Apply to be a TradeMaster!
Main product image of 1/2" Nylon Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom
1/2" Nylon Liquid Tight Straight Connector (Gray)
Magnifying glass
Hover image to zoom
We no longer carry ELLTS050L
Unavailable since June 12, 2023

Product Highlights

–
Product Highlight: Material
Nylon
Product Highlight: Size
1/2"
Product Highlight: Color
Gray

Specs

–
Size:

1/2"

Color:

Gray

Material:

Nylon

Product Type:

Connector

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Color
Material
Product Type
1/2"
Gray
Nylon
Connector