Apply to be a TradeMaster!
Main product image of Weatherproof Single Gang Cover With Gasket
Magnifying glass
Hover image to zoom
Weatherproof Single Gang Cover With Gasket
Magnifying glass
Hover image to zoom
ELWC-1 has been discontinued
Discontinued September 13, 2022
This product has been discontinued.

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Aluminum

Description

–
Weatherproof Single Gang Cover With Gasket

Product Description
UL listed, 2011 NEC and NEMA 3R compliant and approved for use in wet locations. Point of purchase packaging promotes self merchandising and easy display.

Product Features
  • Weather seal gasket to block moisture
  • Installation instructions included
  • Gray, bronze and white
  • UL listed for wet locations
  • For use with single gang outdoor device box
  • Aluminum
  • Premium powder coat finish

Specs

–
Product Type:

Weather Proof Cover

Type:

Blank

Number of Gangs:

1

Color:

Gray

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Type
Number of Gangs
Color
Material
Weather Proof Cover
Blank
1
Gray
Aluminum
Weather Proof Cover
Blank
1
Gray
Aluminum