Apply to be a TradeMaster!
Main product image of Weatherproof Single Gang Cover With Gasket
Magnifying glass
Hover image to zoom

Weatherproof Single Gang Cover With Gasket

Brand:
Southwire
SKU:
WC1B
Rating:
(0)
Q&A:
(0)
Weatherproof Single Gang Cover With Gasket
Magnifying glass
Hover image to zoom
$1.19 each
In Stock
In Stock
Get 486 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Gray
Product Highlight: Material
Aluminum

Description

–
Weatherproof Single Gang Cover With Gasket

Product Description
Southwire's Weatherproof Blank Single Gang covers feature corrosion resistant aluminum cast construction plus a weather seal gasket to prevent moisture damage.

UL listed, 2011 NEC and NEMA 3R compliant and approved for use in wet locations. Point of purchase packaging promotes self merchandising and easy display.

Product Features
  • Weather seal gasket to block moisture
  • Installation instructions included
  • Gray, bronze and white
  • UL listed for wet locations
  • For use with single gang outdoor device box
  • Aluminum
  • Premium powder coat finish

Specs

–
Product Type:

Weather Proof Cover

Type:

Blank

Number of Gangs:

1

Color:

Gray

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy