Apply to be a TradeMaster!
Main product image of 1/2" Expansion PEX Escutcheon (11/16 OD), White
Magnifying glass
Hover image to zoom

1/2" Expansion PEX Escutcheon (11/16 OD), White

Brand:
Bluefin
SKU:
ESPW050
Rating:
(1)
Q&A:
(0)
1/2" Expansion PEX Escutcheon (11/16 OD), White
Magnifying glass
Hover image to zoom
$1.59 each
Backorder
Backorder
Get it Mon, Jan 4 - Mon, Mar 29
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
ProPEX Escutcheon for 1/2" PEX (11/16 OD), White
SKU:F5670500
(20)
Order by 6PM, receive 48 by Monday
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Plastic
Product Highlight: Tubing Compatibility
PEX
Product Highlight: Color
White

Description

–
This 1/2 Inch White Expansion PEX Escutcheon (11/16 Outer Diameter) is manufactured by Bluefin.

Specs

–
Application:

1/2" PEX

Material:

Plastic

Tubing Compatibility:

PEX

Color:

White

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Application
Material
Tubing Compatibility
Color
CURRENT ITEM
Product Image of 1/2" Expansion PEX Escutcheon (11/16 OD), White
1/2" Expansion PEX Escutcheon (11/16 OD), White
SKU: ESPW050
(1)
1/2" PEX
Plastic
PEX
White

You May Also Need

3/4" x 3/4" x 1/2" ProPEX EP Reducing Tee
SKU: Q4757550
Uponor (Wirsbo)

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Nice solution for covering your PEX A rings

I didn't want to go from PEX to copper stub outs - looked all over for a solution to "finish" the PEX for L-stops. These work great and look good too. Not the most sturdy or heavy duty materials, but where they will be (hiding inside of cabinets and behind toilets), they work just fine! I'll definitely buy these again.
Firefly
Bellville TX
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy