Apply to be a TradeMaster!
Main product image of 10.3 Gallon Vertical Expansion Tank
Magnifying glass
Hover image to zoom

10.3 Gallon Vertical Expansion Tank

Brand:
Bluefin
SKU:
EX10V
Rating:
(2)
Q&A:
(0)
10.3 Gallon Vertical Expansion Tank
Magnifying glass
Hover image to zoom
$205.71 each
In Stock
In Stock
Get 35 Mon, Oct 5
Order by today, receive Monday

This item replaces: ST-25V

Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
10.3 Gallons
Product Highlight: Connection Size
3/4" Connection
Product Highlight: Capacity (Gallons)
10.3 Gallons
Product Highlight: Diameter (Inches)
15-3/8" Diameter
Product Highlight: Height
19-1/4"
Product Highlight: Connection Type
Threaded, 3/4" NPT Connection

Description

–
Application
  • 10.3 Gallon Capacity: Ideal for large residential and light commercial applications
  • Factory Pre-Charged: Comes charged at 40 psi to control pressure build up and prevent backflow
  • Increased Longevity: Extends the life of water systems by protecting pumps and pipes from bursting
Product Features
  • Capacity: 10.3 Gallon
  • Shell: Steel
  • Diaphragm: Heavy Duty Butyl
  • Liner: Antimicrobial Polypropylene
  • Finish: White
  • Max Operating Temp: 200 F (93 C)
  • Max Working Pressure: 150 PSIG (10.3 Bar)
  • Precharge Pressure: 40 PSI
  • System Connection: 3/4" NPT
  • Connector Material: SS 304
  • Warranty: 1 Year
  • Dimensions: 15" X 20" X 1-9/16" X 14"

Specs

–
Tank Volume:

10.3 Gallons

Application:

Plumbing

Capacity (Gallons):

10.3

Max Accept. Factor:

1.00

Connection Size:

3/4"

Diameter (Inches):

15-3/8"

Height:

19-1/4"

Max. Working Pressure:

150 PSIG

Max Operating Temp:

200°F

Connection Type:

Threaded

3/4" NPT

Material:

Steel

Diaphragm Material:

Heavy Duty Butyl

Liner Material:

Polypropylene

Color:

White

Precharged PSI:

40 psi

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Tank Volume
Application
Max Accept. Factor
Connection Size
Diameter (Inches)
CURRENT ITEM
Product Image of 10.3 Gallon Vertical Expansion Tank
10.3 Gallon Vertical Expansion Tank
SKU: EX10V
(2)
10.3 Gallons
Plumbing
1.00
3/4"
15-3/8"
10.3 Gallons
Plumbing
1.00
3/4"
15-3/8"

You May Also Need

3/4" Threaded Spring Loaded Check Valve, Lead Free
SKU: SLCT075
Bluefin

Product Reviews

4 out of 2 reviews
100% would recommend this product
4
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Parts needed delivered promptly well packaged.

This tank has been installed to provide expansion for my water heater. Parts supplied on this order made installation a 5 minute job. I am grateful for Supplyhouse, for being a reliable source of items needed to maintain a large 1950's era boiler, and plumbing system. Always holding inventory, ready for immediate delivery at a fair price.
Data Man
Spring Arbor, MI
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Issues with the base.

I purchased 3 of these units. One of them had the base mounted incorrectly which I had to remount in order to get my pipe to the fitting.... Someone in assembly wasn't paying attention.
Solarman
Grand Junction, CO
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy