Apply to be a TradeMaster!
Main product image of 2 Gallon Expansion Tank
Magnifying glass
Hover image to zoom

2 Gallon Expansion Tank

Brand:
Bluefin
SKU:
EX2-2
Rating:
(1)
Q&A:
(0)
2 Gallon Expansion Tank
Magnifying glass
Hover image to zoom
$51.99 each
In Stock
In Stock
Get 366 Mon, Nov 23
Order by 6PM, receive Monday

This item replaces: EX2

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Tank Volume
2 Gallons
Product Highlight: Color
White
Product Highlight: Capacity (Gallons)
2 Gallons
Product Highlight: Connection Type
3/4" NPT Connection
Product Highlight: Material
Steel

Description

–

2 Gallon Expansion Tank


The HydroClaw Expansion Tank Bracket provides a safe and reliable method of mounting your expansion tank. This expansion tank bracket is easy to install and will hold any tank with a diameter of 8" nominal. Bracket Diameter: 8"


Application

  • 2 Gallon Capacity: Ideal for closed, potable water systems
  • Factory Pre-Charged: Comes charged at 25 psi to control pressure build up and prevent backflow
  • Increases Longevity: Extends the life of water systems by protecting pumps and pipes from bursting

Product Features

  • Capacity: 2 Gallon
  • Shell: Steel
  • Diaphragm: Heavy Duty Butyl
  • Liner: Polypropylene
  • Finish: White
  • Max Operating Temp: 200 F (93 C)
  • Max Working Pressure: 150 PSIG (10.3 Bar)
  • Precharge Pressure: 25 PSI
  • System Connection: 3/4" NPT
  • Connector Material: SS 304
  • Warranty: 1 Year

Specs

–
Max. Working Pressure:

150 PSIG

Precharged PSI:

40 psi

Diaphragm Material:

Heavy Duty Butyl

Color:

White

Liner Material:

Polypropylene

Capacity (Gallons):

2

Tank Volume:

2 Gallons

Connection Type:

3/4" NPT

Material:

Steel

Max Operating Temp:

200°F

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Tank Volume
Connection Type
Material
CURRENT ITEM
Product Image of 2 Gallon Expansion Tank
2 Gallon Expansion Tank
SKU: EX2-2
(1)
2 Gallons
3/4" NPT
Steel
2 Gallons
Threaded
Steel

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Definitely buy this again

Installed it would definitely buy again
Bigdogplumbing
Nj
2 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy