Apply to be a TradeMaster!
Main product image of 5" x 4" Flexible Coupling
Magnifying glass
Hover image to zoom

5" x 4" Flexible Coupling

Brand:
Bluefin
SKU:
FRC500-400
Rating:
(0)
Q&A:
(0)
5" x 4" Flexible Coupling
Magnifying glass
Hover image to zoom
$9.75 each
BOX UP & SAVE 18%
$239.40 box of 30
$7.98 each
In Stock
In Stock
Get 28 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This product is 5" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead) manufactured by Bluefin.

Specs

–
Product Type:

Coupling

Size:

5" x 4"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Min Temp (F)
Max Temp (F)
Temperature Range (F)
CURRENT ITEM
Product Image of 5" x 4" Flexible Coupling
5" x 4" Flexible Coupling
SKU: FRC500-400
Coupling
5" x 4"
-30°F
140°F
-30ºF to 140ºF
Coupling
5" x 4"
-30°F
140°F
-30ºF to 140ºF
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy