Apply to be a TradeMaster!
Main product image of 5" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

5" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-54
Rating:
(7)
Q&A:
(0)
5" x 4" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$13.24 each
BOX UP & SAVE 15%
$224.40 box of 20
$11.22 each
In Stock
In Stock
Get 56 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5" x 4"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
  • Reducing Coupling
  • 5"
  • Application: Drain, Sewer, Vent Piping, Waste
  • 1056 Model
  • Items/Features 300 series stainless steel clamp
  • Conforms to applicable parts of ASTM #C425, C433, C564, C1173, D1869, D5926
  • Overall length 4"
  • 5" cast iron or PVC to 4" cast iron or PVC
  • Specs

    –
    Product Type:

    Coupling

    Size:

    5" x 4"

    Min Temp (F):

    -30°F

    Max Temp (F):

    140°F

    Temperature Range (F):

    -30ºF to 140ºF

    Torque:

    60 lb-in

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Wed

    Compare Similar Products

    Brand
    Product Type
    Size
    Min Temp (F)
    Max Temp (F)
    Temperature Range (F)
    Coupling
    5" x 4"
    -30°F
    140°F
    -30ºF to 140ºF
    Coupling
    5" x 4"
    -30°F
    140°F
    -30ºF to 140ºF

    You May Also Need

    Product Reviews

    4.57 out of 7 reviews
    100% would recommend this product
    4.57
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    86%
    4 star
    0%
    3 star
    0%
    2 star
    14%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    yes

    my go to place for plumbing
    pete
    Valley View pa
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    Supply House wins again by providing materials that are unavailable elsewhere and, coupled with their excellent service, they are a go to source.
    R12
    Pittsburgh
    3 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Not what I needed

    It's for a 5" pipe to 4" but the measurements are 6" and 5". Too big for my 5" cast iron because the diameter is 6" across not 5.
    Merchant response
    5 years ago
    Hi Michael. Unfortunately, I believe you are measuring this coupling and your pipe incorrectly. This coupling is used to connect a 5" inside diameter pipe with a 4" inside diameter pipe. That being said, the size of the coupling would have to be larger to fit around the outside diameter of the pipe you are using and this is why you are getting the 6" and 5" measurements you are taking. I'd advise that you remeasure your pipe by the inside diameter and you'll probably need to purchase a coupling that is just one size down! Please call us at 888-757-4774 should have any any further questions or concerns!
    Michael
    Missouri
    5 years ago
    Was this review helpful to you?

    Supply House delivered the product fast and accurate

    Supply House delivered the product fast and accurate, the part work perfectly!
    HiFiGuy
    Old Hickory, TN
    6 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exceptional Service

    Supply House gave me the fastest and friendliest service . Prices were good. I can't ask for any more than that. Thanks!
    sailor1845
    New Windsor, NY
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent

    Excellent quality and exactly what I needed for the job!
    TorC Homeowner
    TorC, NM
    8 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Excellent

    Great product availability and prices
    CL
    GTF MT
    9 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy