Shop Resideo Sale
Main product image of 8" x 8" Flexible Coupling
Magnifying glass
Hover image to zoom

8" x 8" Flexible Coupling

Brand:
Bluefin
SKU:
FRC800
Rating:
(1)
Q&A:
(0)
8" x 8" Flexible Coupling
Magnifying glass
Hover image to zoom
$17.06 each
BOX UP & SAVE 8%
$157.00 box of 10
$15.70 each
In Stock
In Stock
Get 3 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This product is 8" x 8" Flexible Coupling manufactured by Bluefin.

Specs

–
Product Type:

Coupling

Size:

8" x 8"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Min Temp (F)
Max Temp (F)
Temperature Range (F)
CURRENT ITEM
Product Image of 8" x 8" Flexible Coupling
8" x 8" Flexible Coupling
SKU: FRC800
(1)
Coupling
8" x 8"
-30°F
140°F
-30ºF to 140ºF
Coupling
8" x 8"
-30°F
140°F
-30ºF to 140ºF

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Worked great

Irrigation pipe repairs
Bob
Grand Junction, CO
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy