Apply to be a TradeMaster!
Main product image of 8" x 8" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom

8" x 8" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)

Brand:
Fernco
SKU:
1056-88
Rating:
(3)
Q&A:
(0)
8" x 8" Flexible Coupling (Connects Cast Iron, PVC, Steel or Lead)
Magnifying glass
Hover image to zoom
$22.62 each
BOX UP & SAVE 5%
$214.70 box of 10
$21.47 each
In Stock
In Stock
Get 120 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
8" x 8"
Product Highlight: Torque
60 lb-in Torque
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Min Temp (F)
-30°F Min Temp
Product Highlight: Temperature Range (F)
-30ºF to 140ºF

Description

–
This coupling transitions 8" cast iron or PVC to 8" cast iron or PVC. Flexible FittingsPVC couplings flex to fit for easy hookup; resist corrosion, rot, and degradation from sunlight and chemicals. To quickly install no hub couplings, use cordless No Hub Coupling Drill Driver No. 5HXN2.Max. pressure: 4.3 psiMax. temp.: 140°F.

Flexible Coupling, Body Material Elastomeric PVC, Length 6-3/64 In., For Pipe Size 8 In. x 8 In., Inside Dia. 8-41/64 In., Max. Pressure 4.3 psi, Resistant To Chemicals, Ultraviolet Rays, Fungus Growth and Normal Sewer Gases, Max. Temp. 140 Degrees F, Standards ASTM Certified.

Specs

–
Product Type:

Coupling

Size:

8" x 8"

Min Temp (F):

-30°F

Max Temp (F):

140°F

Temperature Range (F):

-30ºF to 140ºF

Torque:

60 lb-in

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Size
Min Temp (F)
Max Temp (F)
Temperature Range (F)
Coupling
8" x 8"
-30°F
140°F
-30ºF to 140ºF
Coupling
8" x 8"
-30°F
140°F
-30ºF to 140ºF

You May Also Need

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Meets need

Needed to join 2 pvc pieces for small culvert. This product worked exactly as planned.
Lowlands
Texas
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy again

Awesome service at reasonable prices.
Tom
Herbster wi
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Fast shipping

Installed on isolation gates for my flooding irrigation system.
Kj
Colorado
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy