Apply to be a TradeMaster!
Main product image of 1-1/2" 90-Degree Flexible Tee
Magnifying glass
Hover image to zoom

1-1/2" 90-Degree Flexible Tee

Brand:
Bluefin
SKU:
FRT150
Rating:
(1)
Q&A:
(0)
1-1/2" 90-Degree Flexible Tee
Magnifying glass
Hover image to zoom
$8.58 each
BOX UP & SAVE 14%
$368.00 box of 50
$7.36 each
In Stock
In Stock
Get 108 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2" x 1-1/2"
Product Highlight: Angle
90°

Description

–
Flexible elbows and tees manufactured from elastomeric PVC provide a quick flexible connection for above ground applications of drain, waste and vent piping. Easily installs in confined spaces and will fit repair jobs where a fitting has been cut out. UPC listed and tested to IGC 198-2004 by IAPMO, CSA listed and tested to standard CSA B602.

Connection Sizes: 1-1/2" C.I./PL x 1-1/2" C.I./PL

Specs

–
Size:

1-1/2" x 1-1/2" x 1-1/2"

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Angle
CURRENT ITEM
1-1/2" x 1-1/2" x 1-1/2"
90°
Boshart
1-1/2" x 1-1/2" x 1-1/2"
90°
1-1/2" x 1-1/2" x 1-1/2"
90°

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Works as expected

This item is exactly as described
Steve
Minneaota
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy