Shop Resideo Sale
Main product image of 1-1/2" 90° Flexible Tee
Magnifying glass
Hover image to zoom

1-1/2" 90° Flexible Tee

Brand:
Boshart
SKU:
FRQT-15
Rating:
(2)
Q&A:
(0)
1-1/2" 90° Flexible Tee
Magnifying glass
Hover image to zoom
$15.96 each
BOX UP & SAVE 8%
$734.50 box of 50
$14.69 each
In Stock
In Stock
Get 8 Tue, Nov 17
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/2" x 1-1/2" x 1-1/2"
Product Highlight: Angle
90°

Description

–
Flexible elbows and tees manufactured from elastomeric PVC provide a quick flexible connection for above ground applications of drain, waste and vent piping. Easily installs in confined spaces and will fit repair jobs where a fitting has been cut out. UPC listed and tested to IGC 198-2004 by IAPMO, CSA listed and tested to standard CSA B602.

Connection Sizes: 1-1/2" C.I./PL x 1-1/2" C.I./PL

Specs

–
Size:

1-1/2" x 1-1/2" x 1-1/2"

Angle:

90°

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Size
Angle
CURRENT ITEM
Product Image of 1-1/2" 90° Flexible Tee
1-1/2" 90° Flexible Tee
SKU: FRQT-15
(2)
1-1/2" x 1-1/2" x 1-1/2"
90°
1-1/2" x 1-1/2" x 1-1/2"
90°
1-1/2" x 1-1/2" x 1-1/2"
90°

You May Also Need

1-1/2" 90° Flexible Elbow
SKU: FRE150
Bluefin

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

Product was exactly what i neeeded. will order again

worked perfectly for what i needed on my drain line under house
Tim
Milan TN
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great

works
mobilechuck
pittston pa
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy