Apply to be a TradeMaster!
Main product image of Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout (Rough Brass), FTCG49531
Magnifying glass
Hover image to zoom

Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout (Rough Brass), FTCG49531

Brand:
Bluefin
SKU:
FTCG49531
Rating:
(2)
Q&A:
(0)
Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout (Rough Brass), FTCG49531
Magnifying glass
Hover image to zoom
$50.20 each
In Stock
In Stock
Get 40 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Installation Type
Clamp-On
Product Highlight: Material
Brass
Product Highlight: Connection Type
Sweat Connection
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Size
1/2" Connection

Description

–

Note: Image may not be exact representation of item. 


Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout (Rough Brass)

Specs

–
Installation Type:

Clamp-On

Type:

Manual

Product Type:

Laundry / Utility Faucet

Flow Rate (GPM):

2.2

Material:

Brass

Connection Type:

Sweat

Application:

Laundry

Finish:

Rough Brass

Connection Size:

1/2"

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Mon

Compare Similar Products

Brand
Installation Type
Type
Product Type
Flow Rate (GPM)
Material
CURRENT ITEM
Product Image of Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout (Rough Brass), FTCG49531
Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout (Rough Brass), FTCG49531
SKU: FTCG49531
(2)
Clamp-On
Manual
Laundry / Utility Faucet
2.2
Brass

Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

SupplyHouse always has what I need.

Good pricing and prompt shipping.
Dapper Dan
Wayne,Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Highly recommend this product

Used on a double laundry tub, easy to set up and works well
Steve
Syracuse,ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy