Apply to be a TradeMaster!
Main product image of Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout, Rough Brass (49-531), G0049531
Magnifying glass
Hover image to zoom

Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout, Rough Brass (49-531), G0049531

Brand:
Gerber
SKU:
G0049531
Rating:
(9)
Q&A:
(0)
Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections, Threaded Hose Spout, Rough Brass (49-531), G0049531
Magnifying glass
Hover image to zoom
$63.27 each
In Stock
In Stock
Get 12 Tomorrow, Oct 16
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Cast Brass
Product Highlight: Finish
Rough Brass
Product Highlight: Connection Type
Direct Sweat Connection
Product Highlight: Connection Size
1/2" Connection
Product Highlight: Mount
Clamp

Description

–
Gerber Classics Two Handle Clamp On Laundry Faucet w/ Direct Sweat Connections (49-531)

Features
  • 2.2 GPM
  • Cast brass body - rough brass finish
  • Attached metal handles
  • Compression valves
  • Working parts can be easily replaced
  • Cast threaded spout with hose connection
  • Clamp-on mounting
  • 1/2" nominal copper sweat connections

Specs

–
Type:

Manual

Application:

Laundry

Material:

Cast Brass

Finish:

Rough Brass

Connection Type:

Direct Sweat

Connection Size:

1/2"

Mount:

Clamp

Flow Rate:

2.2 GPM

Handles Included:

Yes

Number of Handles:

2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Application
Material
Finish
Connection Type

You May Also Need

Two Handle Clamp On Laundry Faucet w/ IPS/Sweat Connections, Threaded Hose Spout, Rough Brass (49-530), G0049530
SKU: G0049530
Gerber

Product Reviews

4.89 out of 9 reviews
100% would recommend this product
4.89
out of 9 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
89%
4 star
11%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-9 of 9 reviews

Gerber

the best on the market quality and price
Cheri
Prospect Park, PA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy it again

It was an easy installation with no problems
Sal
Rochester New York
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

The original Gerber laundry faucet

This is the original Gerber laundry faucet. It is directly soldered onto the 1/2" copper pipes. Does not come with the pipe unions.
PjMax
Northern NJ
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I would buy this again

The faucet works exactly as I think it should
Laundry room faucet
Cincinnati
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product! Super fast shipping.

I ordered this product in the middle of a weekday and received it with 24 hours. I didn't even select expedited shipping; I was shocked it was so fast. On to the product...fantastic. High quality solid brass faucet for such a reasonable price.
G-9
Chicago, IL
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Robust & Ready for Action

WOW - what a relief! This faucet is robust, it was easy to install and the water output is fantastic!
Drummer not Plumber
Canfield, OH
6 years ago
Was this review helpful to you?

yes i would buy this product again

the faucet was a perfect replacement for the old one i had to replace and couldn't find one locally.
joe
Dallas, pa.
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I was looking for!

A very nice utilitarian laundry faucet! Would work anywhere, but a perfect fit in a 1920's bungalow.
mllester
Nashville, TN
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

I received this faucet quickly and the installation was easy.
Too Tall
Crystal Lake Il
7 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy