Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat Offline:
Email Us
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Hover image to zoom
Home
Heating Supplies & Parts
Heating Specialties
Stainless Steel Gas Flex Connectors (CSST)
Appliance Connectors
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (36" Length)
Brand:
Bluefin
SKU:
GC50-50F50MT-36C
Rating:
(0)
Q&A:
(0)
Hover image to zoom
GC50-50F50MT-36C has been discontinued
Discontinued October 28, 2026
This product has been discontinued.
MANUALS (2)
Specification Sheet
Warranty Information
Specification Sheet
Warranty Information
Direct Replacement:
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (36" Length)
Brand:
Bluefin
SKU:
GCZ50-50F50MT-36C
(14)
Order by
6PM
, receive 60 by
Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT
Product Highlights
–
Stainless Steel
1/2"
5/8"
36" Length
FIP x MIP Connection
1/2"
Description
–
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (36" Length)
Features:
Temperature Range: -40°F to 150°F
Pressure Range: 1/2 PSI Max
Nut/Adaptor: Steel with Zinc Plated
Hose Body: SUS 304
Specs
–
Connection Type:
FIP x MIP
Length (Inches):
36"
Type:
Corrugated
NG Capacity (BTU):
125000
LP Capacity (BTU):
200000
Size:
1/2"
ID:
1/2"
OD:
5/8"
Material:
Stainless Steel
Coating:
Yellow Coated
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Closed Now:
Hours
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Available
8am
Response
by Fri
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Connection Type
...
Length (Inches)
...
Type
...
NG Capacity (BTU)
...
LP Capacity (BTU)
...
CURRENT ITEM
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (36" Length)
SKU:
GC50-50F50MT-36C
Bluefin
FIP x MIP
36"
Corrugated
125000
200000
1/2" ID ProCoat Stainless Steel Gas Connector w/ 1/2" FIP x MIP, 3/8" FIP Tap (36" Length)
SKU:
CSSC54-36
Brasscraft
FIP x MIP
36"
Corrugated
125000
200000
×
Video