Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (24" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (24" Length)

Brand:
Bluefin
SKU:
GC50-7550M-24C
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (24" Length)
Magnifying glass
Hover image to zoom
$17.93 each
In Stock
In Stock
Get 274 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
3/4" x 1/2"

Description

–
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (24" Length)

Features:
  • Temperature Range: -40°F to 150°F ·
  • Pressure Range: 1/2 PSI Maximum ·
  • Nut/Adapter: Steel with Zinc Plated ·
  • Hose Body: SUS 304

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

24"

NG Capacity (BTU):

150000

Type:

Corrugated

LP Capacity (BTU):

240000

Size:

3/4" x 1/2"

ID:

1/2"

OD:

5/8"

Material:

Stainless Steel

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
ID
CURRENT ITEM
Product Image of 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (24" Length)
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (24" Length)
SKU: GC50-7550M-24C
MIP x MIP
24"
150000
240000
1/2"
1/2" ID (5/8" OD) ProCoat Coated Stainless Steel Gas Connector w/ 3/4" x 1/2" MIP Fittings (24" Length)
SKU: CSSC14-24
MIP x MIP
24"
150000
240000
1/2"

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy