Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (60" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (60" Length)

Brand:
Bluefin
SKU:
GC50-75M-60C
Rating:
(0)
Q&A:
(0)
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (60" Length)
Magnifying glass
Hover image to zoom
$23.89 each
In Stock
In Stock
Get 88 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
60" Length
Product Highlight: Connection Type
MIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (60" Length)

Features:
  • Temperature Range: -40°F to 150°F
  • Pressure Range: 1/2 PSI Maximum
  • Nut/Adapter: Steel with Zinc Plated
  • Hose Body: SUS 304

Specs

–
Connection Type:

MIP x MIP

Length (Inches):

60"

NG Capacity (BTU):

93200

Type:

Corrugated

LP Capacity (BTU):

149120

Size:

3/4"

ID:

1/2"

Material:

Stainless Steel

OD:

5/8"

Coating:

Yellow Coated

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
Type
LP Capacity (BTU)
CURRENT ITEM
Product Image of 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (60" Length)
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 3/4" MIP Fittings (60" Length)
SKU: GC50-75M-60C
MIP x MIP
60"
93200
Corrugated
149120
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy