Apply to be a TradeMaster!
Main product image of 4.5" Contractor Pressure Gauge, Bottom Mount (0-60 PSI)
Magnifying glass
Hover image to zoom

4.5" Contractor Pressure Gauge, Bottom Mount (0-60 PSI)

Brand:
Bluefin
SKU:
GCP-60-BM
Rating:
(2)
Q&A:
(0)
4.5" Contractor Pressure Gauge, Bottom Mount (0-60 PSI)
Magnifying glass
Hover image to zoom
$18.65 each
In Stock
In Stock
Get 55 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Bottom

Specs

–
Product Type:

Pressure Gauge

Dial Size:

4-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-60

Max Pressure (PSI):

60

Material:

Stainless Steel

Type:

Dry

Accuracy:

± 1%

Ambient Operating Temperature:

-40°F to 200°F

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 4.5" Contractor Pressure Gauge, Bottom Mount (0-60 PSI)
4.5" Contractor Pressure Gauge, Bottom Mount (0-60 PSI)
SKU: GCP-60-BM
(2)
Pressure Gauge
4-1/2"
1/4" NPT
Pressure
Pressure
4.5" PCT Contractor Pressure Gauge (0-60 PSI)
SKU: PCT322
Pressure Gauge
4-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

Product Reviews

4 out of 2 reviews
50% would recommend this product
4
out of 2 Reviews
50% would recommend this product
WRITE A REVIEW
5 star
50%
4 star
0%
3 star
50%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

No I would not.

The gage size is good. But it's 5 lb low.
Wang
Albany NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I will buy these again

I bought these for our HVAC water system at church. They are easy to read and accurate. Perfect for visually monitoring pump suction pressures.
QIT
Lexington, KY
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy