Apply to be a TradeMaster!
Main product image of 4.5" PCT Contractor Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom

4.5" PCT Contractor Pressure Gauge (0-60 PSI)

SKU:
PCT322
Rating:
(3)
Q&A:
(0)
4.5" PCT Contractor Pressure Gauge (0-60 PSI)
Magnifying glass
Hover image to zoom
$28.24 each
In Stock
In Stock
Get 4 Tomorrow, Sep 30
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
60 MAX PSI
Product Highlight: Material
Stainless Steel
Product Highlight: Mount
Bottom

Description

–
Description & Features:
  • Economical 4.5" (115mm) stainless steel case gauge
  • ±1% accuracy
  • Zero adjustment screw
  • 1/4" NPT
  • CRN registered
  • 5 year warranty
    Applications:
  • Most commercial air, water and steam services that require a ±1% full-scale accuracy


Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.

Specs

–
Product Type:

Pressure Gauge

Dial Size:

4-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-60

Max Pressure (PSI):

60

Material:

Stainless Steel

Type:

Dry

Accuracy:

± 1%

Ambient Operating Temperature:

-40°F to 200°F

Mount:

Bottom

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 4.5" PCT Contractor Pressure Gauge (0-60 PSI)
4.5" PCT Contractor Pressure Gauge (0-60 PSI)
SKU: PCT322
(3)
Pressure Gauge
4-1/2"
1/4" NPT
Pressure
Pressure
Pressure Gauge
4-1/2"
1/4" NPT
Pressure
Pressure

You May Also Need

4.5" Contractor Pressure Gauge (0-100 PSI)
SKU: PCT323
Winters Instruments

Product Reviews

5 out of 3 reviews
100% would recommend this product
5
out of 3 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-3 of 3 reviews

Timely and in stock

Supply House had the products i needed in stock and shipped them in a timely manner. I have continued to buy products from them with high levels of satisfaction.
Jared
Fargo, ND
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Big.

Large gauge, easy to read. I used this in a test setup to verify pressure regulator pressure settings.
jack
Boston, MA
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

This is a very good product.

This gauge is used to monitor system pressure on a hot water heating system for a chuch.
Craig the repairman
Grosse Ile, Mi
10 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy