Apply to be a TradeMaster!
Main product image of 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP, 3/8" FIP Tap (12" Length)
Magnifying glass
Hover image to zoom

1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP, 3/8" FIP Tap (12" Length)

Brand:
Bluefin
SKU:
GCZ50-50F50MT-12C
Rating:
(14)
Q&A:
(1)
1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP, 3/8" FIP Tap (12" Length)
Magnifying glass
Hover image to zoom
$10.99 each
In Stock
In Stock
Get 56 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Size: 
1/2"
Length (Inches): 
12"
12"18"24"36"

This item replaces: CSSC54-12, FTGC-YC12-12C, GC50-50F50MT-12C, GC50-50F50M-12C

Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Coated Stainless Steel
Product Highlight: ID
1/2"
Product Highlight: OD
5/8"
Product Highlight: Length (Inches)
12" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
1/2"

Description

–
This 1/2" ID (5/8" OD) Coated Stainless Steel Gas Connector w/ 1/2" FIP x 1/2" MIP, 3/8" FIP Tap (12" Length) is manufactured by Bluefin.

Features:
  • Pressure Range: 1/2 PSI maximum
  • Temperature Range: -40°F to 150°F
  • Hose Body: SUS 304
  • Nut/Adapter: Steel with Zinc Plated

Specs

–
Connection Type:

FIP x MIP

Coating:

Yellow Coated

LP Capacity (BTU):

288000

NG Capacity (BTU):

180000

Size:

1/2"

ID:

1/2"

OD:

5/8"

Material:

Coated Stainless Steel

Length (Inches):

12"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Connection Type
Coating
LP Capacity (BTU)
NG Capacity (BTU)
Size
FIP x MIP
Yellow Coated
288000
180000
1/2"
1/2" ID (5/8" OD) Yellow Coated Stainless Steel Gas Connector w/ 1/2" FIP x MIP Fittings (12" Length)
SKU: FTGC-YC12-12C
FIP x MIP
Yellow Coated
288000
180000
1/2"

Product Reviews

4.86 out of 14 reviews
93% would recommend this product
4.86
out of 14 Reviews
93% would recommend this product
WRITE A REVIEW
5 star
93%
4 star
0%
3 star
7%
2 star
0%
1 star
0%
WRITE A REVIEW

Most Liked Positive Review

whats to say? only review cause supply house is so great.

I buy MUCH of my electrical and especially plumbing stuff from Supply house. They have options of better brands, but the real deal is twofold. they HAVE pretty much any fitting in stock, at reasonable prices, and two, they ship instantly! I order one night and get most of the shipment two days later. Almost always complete and if there is anything missing it arrives the next day.
VS

Most Liked Negative Review

3/4" but only 1/2 ID, not enough for my application

I do not believe the data given on this was accurate, maybe I did not read enough of the details. But I assumed from the basic description it was 3/4" ID, but it is not, it's only 1/2". I could not use it for my application. I'm not recommending for this reason and I don't recommend anything to anyone; if they ask my experiences, I tell them. This is an ill-posed questions w/o the possibility of a "NA" response.
Showing 1-10 of 14 reviews

Great product at a fair price

Great product at a fair price
On Point
Summerville, SC
10 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
PA
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again

AAA
rob
Pennsylvania
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Decent quality and good pricing.

Nice and flexible and makes a tight connection.
Jack
Goldens Bridge, NY
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent product

Perfect for when you need high flow
Lucky
Southwest
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great customer service

I bought the wrong part and they honored the return with ease
Rich
Chico, CA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

3/4" but only 1/2 ID, not enough for my application

I do not believe the data given on this was accurate, maybe I did not read enough of the details. But I assumed from the basic description it was 3/4" ID, but it is not, it's only 1/2". I could not use it for my application. I'm not recommending for this reason and I don't recommend anything to anyone; if they ask my experiences, I tell them. This is an ill-posed questions w/o the possibility of a "NA" response.
Annoyed in NE
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great product

Exactly right for my tankless install
Doug
Metamora Il
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

I'll reccomend it

ESAY TO USE AND QUALITY
highway plumbing
Ceres Ca
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Met my needs exactly

Perfect fit for a hard to find part
DRAHANDYMAN
San Jose
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: where can I find the BTU ratings for your products? I do not see it anywhere in the description. This seems somewhat crucial if one is looking for a certain BTU number when shopping.

Asked by theNye 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hello, thanks for writing in. This gas pipe has a 125,000 BTU capacity for natural gas and a 200,000 BTU capacity for LP.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy