Apply to be a TradeMaster!
Main product image of 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" FIP (24" Length)
Magnifying glass
Hover image to zoom

3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" FIP (24" Length)

Brand:
Bluefin
SKU:
GCZ75-75F75M-24
Rating:
(0)
Q&A:
(0)
3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" FIP (24" Length)
Magnifying glass
Hover image to zoom
$46.24 each
Backorder
Backorder
Get it Wed, Jan 6 - Wed, Mar 31
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days
Want it Sooner?
Model 40-4142-24 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" FIP (24" Length)
Brand:
Dormont
SKU:0240185
(5)
Order by 6PM, receive 14 by Tomorrow
VIEW ALTERNATIVE
VIEW ALTERNATIVE

Product Highlights

–
Product Highlight: Material
Stainless Steel
Product Highlight: ID
3/4"
Product Highlight: OD
1"
Product Highlight: Length (Inches)
24" Length
Product Highlight: Connection Type
FIP x MIP Connection
Product Highlight: Size
3/4"

Description

–
This is a 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" FIP (24" Length) manufactured by Bluefin.

Specs

–
Connection Type:

FIP x MIP

Length (Inches):

24"

NG Capacity (BTU):

215000

LP Capacity (BTU):

344000

Size:

3/4"

ID:

3/4"

OD:

1"

Material:

Stainless Steel

Application:

Heating

High BTU

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Thurs

Compare Similar Products

Brand
Connection Type
Length (Inches)
NG Capacity (BTU)
LP Capacity (BTU)
Size
CURRENT ITEM
Product Image of 3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" FIP (24" Length)
3/4" ID (1" OD) High BTU Stainless Steel Gas Connector 3/4" MIP x 3/4" FIP (24" Length)
SKU: GCZ75-75F75M-24
FIP x MIP
24"
215000
344000
3/4"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy