
| Product Type: | Pressure Gauge |
|---|---|
| Dial Size: | 2" |
| Connection Type: | 1/4" NPT |
| Measures: | Pressure |
| Application: | Pressure |
| PSI Range: | 0-15 |
| Max Pressure (PSI): | 15 |
| Internals: | Brass |
| Type: | Dry |
| Material: | Steel |
| Accuracy: | ± 3-2-3% |
| Ambient Operating Temperature: | -40°F to 150°F |
| Mount: | Bottom |