Apply to be a TradeMaster!
Main product image of 2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom

2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)

SKU:
PEM136
Rating:
(1)
Q&A:
(0)
2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)
Magnifying glass
Hover image to zoom
$10.20 each
In Stock
In Stock
Get 16 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Material
Steel
Product Highlight: Mount
Bottom

Description

–
Note: Do not use this item for any installation or repair of potable water applications.

This product does not comply with the "Safe Drinking Water Act," which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking).

This item is for non-potable (non-human consumption) water applications only.


Description & Features:
  • Most economical, all-purpose pressure gauge
  • Friction bezel rings
  • Black steel case
  • Brass internals
  • ±3-2-3% accuracy
  • CRN registered
  • 5 year warranty
    Applications:
  • Plumbing, heating, air conditioning, pneumatic, hydraulic, water tanks, air compressors, OEM

Specs

–
Product Type:

Pressure Gauge

Dial Size:

2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-15

Max Pressure (PSI):

15

Internals:

Brass

Type:

Dry

Material:

Steel

Accuracy:

± 3-2-3%

Ambient Operating Temperature:

-40°F to 150°F

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Dial Size
Connection Type
Measures
Application
CURRENT ITEM
Product Image of 2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)
2" PEM Dual Scale Economy Pressure Gauge (0-15 PSI)
SKU: PEM136
(1)
Pressure Gauge
2"
1/4" NPT
Pressure
Pressure
Pressure Gauge
2"
1/4" NPT
Pressure
Pressure

You May Also Need

2" PEM Dual Scale Economy Pressure Gauge (0-30 PSI)
SKU: PEM199
Winters Instruments

Product Reviews

4 out of 1 review
100% would recommend this product
4
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
0%
4 star
100%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I would buy this again; suited my needs perfectly.

A nice inexspensive gauge I use to test and troubleshoot my heat exchangers.
Bob B
MA
9 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy