Apply to be a TradeMaster!
Main product image of 5/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel
Magnifying glass
Hover image to zoom

5/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel

Brand:
Bluefin
SKU:
GHSB058-075
Rating:
(7)
Q&A:
(0)
5/8" Hose Barb x 3/4" Female Hose Brass Garden Hose Swivel
Magnifying glass
Hover image to zoom
$6.22 each
BOX UP & SAVE 14%
$107.00 box of 20
$5.35 each
In Stock
In Stock
Get 213 Mon, Oct 5
Order by today, receive Monday

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/8" x 3/4"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Female Hose Connection

Specs

–
Size:

5/8" x 3/4"

Connection Type:

Hose Barb x Female Hose

Material:

Brass

Application:

Plumbing

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

3/4" Female Hose x 3/4" Female Hose Brass Garden Hose Swivel
SKU: GHSA075
Bluefin

Product Reviews

4.43 out of 7 reviews
86% would recommend this product
4.43
out of 7 Reviews
86% would recommend this product
WRITE A REVIEW
5 star
71%
4 star
14%
3 star
0%
2 star
14%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

Real brass is better than brass-coated zinc

Works much better than those I had bought from a hardware Depot store.
Smart Consumer
VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Brass counts when it comes to hose fittings

After trying several brass-plated fittings from a large depot home supplier that kept leaking, I finally wised up and bought this solid brass fitting. No leaks! And by all indications, this should continue be remain leak-free for several seasons to come.
Peter
Vienna, VA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Real Brass Is The Way to Go

I've been having problems with hoses with brass toned aluminum connectors bonding themselves to faucets and other brass hose parts. I've started cutting those aluminum parts off the hoses and putting brass ends on them before they can cause problems. I'm hoping that the brass parts will be able to be moved to new hoses when the time comes, but even if they can't be moved, I won't have to have an angle grinder to take the hose off the hose bib. All this cheap stuff is really a problem.
Louisiana John
Lake Charles, LA
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great part

I have hundreds of feet of 3/4 garden hose and occasionally I do need to make repairs to them. The fittings found at the big box stores are only 5/8 diameter suitable for both 5/8 and 3/4 hose. These fitting are a full 3/4 and do not restrict the water flow through the hose.
Garden Master
Big Cedar, OK
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

not for pex

I use these to repair garden hoses not for PEX. If it were for PEX I think it would say 5/8" PEX X 3/4" FHBGHS i have been able to use crimp rings to install them on most hoses instead of a hose clamp which you have to cover with tape to keep it from cutting or scratching your hand or digits
Bob
Chesco, Pa
4 years ago
Was this review helpful to you?

The hose fittings fit, but the 3/4 were too small

The barbs just slid into the poly pipe, barely scraping the outside. I had to use 2 clamps to get the leakage to be minimal, but I still have a little leakage.
Matt
Utah
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Definitely recommend

Exactly what I ordered and needed!!
MJS
Bay Area
6 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy