Apply to be a TradeMaster!
Main product image of 3/4" Hose Barb x 1/2" NPT Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom

3/4" Hose Barb x 1/2" NPT Male Brass Pipe Adapter

Brand:
Bluefin
SKU:
GHBM075-050
Rating:
(39)
Q&A:
(1)
3/4" Hose Barb x 1/2" NPT Male Brass Pipe Adapter
Magnifying glass
Hover image to zoom
$5.03 each
BOX UP & SAVE 10%
$90.80 box of 20
$4.54 each
In Stock
In Stock
Get 68 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow

Non-Potable Water Applications

–
This product does not comply with the “Safe Drinking Water Act,” which requires that products meet low-lead standards in order to be used in systems providing water for human consumption (drinking or cooking). This item is for non-potable (non-human consumption) water applications only.
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4" x 1/2"
Product Highlight: Material
Brass
Product Highlight: Connection Type
Hose Barb x Male Pipe Connection

Description

–
3/4" Hose Barb x 1/2" Male Brass Pipe Adapter

Specs

–
Size:

3/4" x 1/2"

Connection Type:

Hose Barb x Male Pipe

Material:

Brass

Application:

Plumbing

Brass Alloy:

C3604

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

1" Hose Barb x 3/4" NPT Male Brass Pipe Adapter
SKU: GHBM100-075
Bluefin

Product Reviews

4.97 out of 39 reviews
100% would recommend this product
4.97
out of 39 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
97%
4 star
3%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-10 of 39 reviews

Yes

Customer rep Joe was excellent Help with finding the right fit in and product that I need good job Joe🎈👍
Master plumber
Queens New York
21 days ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Well-made brass fittings

I got some of these for air lines going to old pneumatic controls on HVAC units. Very sturdy fittings and replaced nylon fittings that kept breaking from vibration on the units.
DB
Richmond Ky.
2 months ago
Was this review helpful to you?

Superior service

Air hose fittings of solid brass. Best and friendliest service I've seen. Thanks
Jim
Molalla, Oregom
9 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great quality and value

This is a quality part from a quality supplier. We use it as a component in our manufactured products.
JDB
NW Minnesota
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Best customer service

Happy Independence Day!!! Thank you very much for your support. It is a pity that are only five stars. The Supply House employees deserve one hundred stars. Thank you for your kindness. Harry.
Harry
Monroe, Georgia
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good quality, no defects

Works as expected
Joe the bartender
Florida
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great yes I would buy again

Great
VAP
NH
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Hose barb

Perfect piece for jobs we are using them for.
Timmy
Ohio
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Outstanding Service

Very good products . Outstanding service . Will Buy Again
BR-549
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great

Very good service , Fast shipping too
BR-549
Alabama
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

1 Question
1 Question
ASK A QUESTION

Q: Does this product meet the requirements to be used inside of a plenum?

Asked by Matt 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse Staff

Hi Matt, thanks for writing in. This is made of C3604 brass alloy and is primarily used in hydronic heating systems.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy