Apply to be a TradeMaster!
14" x 14" (Wall Opening Size) Aluminum Return Grille (White)

14" x 14" (Wall Opening Size) Aluminum Return Grille (White)

Brand:
Bluefin
SKU:
GR10W14-14
Rating:
(0)
Q&A:
(0)
14" x 14" (Wall Opening Size) Aluminum Return Grille (White)
GR10W14-14 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.

Product Highlights

–
Product Highlight: Color
White

Description

–
Product Features
  • Fixed 45-degree blades
  • -1/4" beveled frame
  • Bars on 3/4" centers
  • Extruded Aluminum Construction
  • White finish

Specs

–
Product Type:

Return Grille

Wall Opening (Inches):

14" x 14"

Height (Wall Opening):

14"

Color:

White

Overall Size:

15-3/4" x 15-3/4"

Width (Wall Opening):

14"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Wall Opening (Inches)
Height (Wall Opening)
Color
Overall Size
CURRENT ITEM
Product Image of 14" x 14" (Wall Opening Size) Aluminum Return Grille (White)
14" x 14" (Wall Opening Size) Aluminum Return Grille (White)
SKU: GR10W14-14
Return Grille
14" x 14"
14"
White
15-3/4" x 15-3/4"
Supply Register
14" x 14"
14"
White
15-3/4" x 15-3/4"
Return Grille
14" x 14"
14"
White
15-3/4" x 15-3/4"