Apply to be a TradeMaster!
Main product image of 10" x 2" (Wall Opening Size) Toe-Space Grille (White)
Magnifying glass
Hover image to zoom

10" x 2" (Wall Opening Size) Toe-Space Grille (White)

Brand:
Bluefin
SKU:
GR1W10-2
Rating:
(7)
Q&A:
(0)
10" x 2" (Wall Opening Size) Toe-Space Grille (White)
Magnifying glass
Hover image to zoom
$4.25 each
In Stock
In Stock
Get 90 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Heavy-gauge stamped face
  • Multi-angle fins
  • Bright White enamel finish

Specs

–
Capacity (lbs):

300 lbs

Product Type:

Toe-Space Grille

Overall Size:

11-1/8" x 3-3/8"

Wall Opening (Inches):

10" x 2"

Height (Wall Opening):

2"

Width (Wall Opening):

10"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


QUICK SUPPORT

Order StatusShipping PolicyReturnsIs My Item in Stock?Request Item for Site

Compare Similar Products

Brand
Product Type
Overall Size
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
Toe-Space Grille
11-1/8" x 3-3/8"
10" x 2"
2"
10"
Toe-Space Grille
11-1/8" x 3-3/8"
10" x 2"
2"
10"

You May Also Need

Product Reviews

5 out of 7 reviews
100% would recommend this product
5
out of 7 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-7 of 7 reviews

2 x 10 grill cover

These were good quality and delivery was excellent
FL
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this again

It fits perfectly
kap
Trenton, mi
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

i would buy this product again if needed

this product fit perfectly
Bruce T.
Oneonta, N Y
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Would buy again

Works great!
Popi
NC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Exactly what I needed

Exactly what I needed to replace an old, beat-up grill under a kitchen counter. Nice upgrade in appearance for a very fair price.
Ex. Jim the runner
Ex. San Jose, CA
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

great service.

The delivery company couldnt find my house, so they returned the item. Supply House resent it to me immediately. Thank you!
GG
North Dakota
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Correct product and fast shipment

Perfect fjt
Jim
Charleston SC
5 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy