Apply to be a TradeMaster!
Main product image of 12" x 2" (Wall Opening Size) Toe-Space Grille (White)
Magnifying glass
Hover image to zoom

12" x 2" (Wall Opening Size) Toe-Space Grille (White)

Brand:
Bluefin
SKU:
GR1W12-2
Rating:
(7)
Q&A:
(0)
12" x 2" (Wall Opening Size) Toe-Space Grille (White)
Magnifying glass
Hover image to zoom
$4.56 each
In Stock
In Stock
Get 117 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Heavy-gauge stamped face
  • Multi-angle fins
  • Bright white enamel finish
  • Specs

    –
    Capacity (lbs):

    300 lbs

    Overall Size:

    13-1/8" x 3-3/8"

    Height (Wall Opening):

    2"

    Wall Opening (Inches):

    12" x 2"

    Width (Wall Opening):

    12"

    Product Type:

    Toe-Space Grille

    Color:

    White

    Material:

    Steel

    Application:

    HVAC

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Mon

    Compare Similar Products

    Brand
    Overall Size
    Height (Wall Opening)
    Wall Opening (Inches)
    Width (Wall Opening)
    Product Type
    CURRENT ITEM
    Product Image of 12" x 2" (Wall Opening Size) Toe-Space Grille (White)
    12" x 2" (Wall Opening Size) Toe-Space Grille (White)
    SKU: GR1W12-2
    (7)
    13-1/8" x 3-3/8"
    2"
    12" x 2"
    12"
    Toe-Space Grille
    13-1/8" x 3-3/8"
    2"
    12" x 2"
    12"
    Toe-Space Grille

    You May Also Need

    14" x 2" (Wall Opening Size) Toe-Space Grille (White)
    SKU: GR1W14-2
    Bluefin

    Product Reviews

    5 out of 7 reviews
    100% would recommend this product
    5
    out of 7 Reviews
    100% would recommend this product
    WRITE A REVIEW
    5 star
    100%
    4 star
    0%
    3 star
    0%
    2 star
    0%
    1 star
    0%
    WRITE A REVIEW
    Showing 1-7 of 7 reviews

    2 x 10 grill cover

    These were good quality and delivery was excellent
    FL
    Florida
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy this again

    It fits perfectly
    kap
    Trenton, mi
    2 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    i would buy this product again if needed

    this product fit perfectly
    Bruce T.
    Oneonta, N Y
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Would buy again

    Works great!
    Popi
    NC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Exactly what I needed

    Exactly what I needed to replace an old, beat-up grill under a kitchen counter. Nice upgrade in appearance for a very fair price.
    Ex. Jim the runner
    Ex. San Jose, CA
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    great service.

    The delivery company couldnt find my house, so they returned the item. Supply House resent it to me immediately. Thank you!
    GG
    North Dakota
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?

    Correct product and fast shipment

    Perfect fjt
    Jim
    Charleston SC
    5 years ago
    Verified Buyer Icon
    Verified Buyer
    Was this review helpful to you?
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy