Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) Toe-Space Grille (White)
Magnifying glass
Hover image to zoom

10" x 4" (Wall Opening Size) Toe-Space Grille (White)

Brand:
Bluefin
SKU:
GR1W10-4
Rating:
(0)
Q&A:
(0)
10" x 4" (Wall Opening Size) Toe-Space Grille (White)
Magnifying glass
Hover image to zoom
$7.05 each
In Stock
In Stock
Get 10 Mon, Nov 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White

Description

–

This product is a 10" x 4" (Wall Opening Size) Toe-Space Grille (White) manufactured by Bluefin.

Specs

–
Height (Wall Opening):

4"

Width (Wall Opening):

10"

Capacity (lbs):

300 lbs

Wall Opening (Inches):

10" x 4"

Overall Size:

11-1/2" x 5-1/2"

Product Type:

Toe-Space Grille

Color:

White

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Height (Wall Opening)
Width (Wall Opening)
Wall Opening (Inches)
Overall Size
Product Type
4"
10"
10" x 4"
11-1/2" x 5-1/2"
Toe-Space Grille
4"
10"
10" x 4"
11-1/2" x 5-1/2"
Toe-Space Grille
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy