Apply to be a TradeMaster!
Main product image of 10" x 4" (Wall Opening Size) White Toe-Space Grille (420 Series)
Magnifying glass
Hover image to zoom

10" x 4" (Wall Opening Size) White Toe-Space Grille (420 Series)

SKU:
11306
Rating:
(0)
Q&A:
(0)
10" x 4" (Wall Opening Size) White Toe-Space Grille (420 Series)
Magnifying glass
Hover image to zoom
$8.99 each
In Stock
In Stock
Get 18 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Note: Size shown is approximate. Check Submittal Drawing in manuals tab for exact dimensions.

Features:
  • All-steel construction
  • Heavy-gauge stamped face
  • Multi-angle fins
  • Bright white enamel finish

Specs

–
Product Type:

Toe-Space Grille

Overall Size:

11-1/2" x 5-1/2"

Wall Opening (Inches):

10" x 4"

Height (Wall Opening):

4"

Width (Wall Opening):

10"

Color:

White

Material:

Steel

Application:

HVAC

Series:

420

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Product Image of 10" x 4" (Wall Opening Size) White Toe-Space Grille (420 Series)
10" x 4" (Wall Opening Size) White Toe-Space Grille (420 Series)
SKU: 11306
Toe-Space Grille
11-1/2" x 5-1/2"
10" x 4"
4"
10"
Toe-Space Grille
11-1/2" x 5-1/2"
10" x 4"
4"
10"
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy