Apply to be a TradeMaster!
Main product image of 14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom

14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)

Brand:
Bluefin
SKU:
GR9W14-20
Rating:
(0)
Q&A:
(0)
14" x 20" (Wall Opening Size) Sidewall/Ceiling Return Air Filter Grille w/ 1/3" Fin Spacing (White)
Magnifying glass
Hover image to zoom
$42.30 each
In Stock
In Stock
Get 9 Thu, Nov 19
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Note: Size shown is approximate.

Features:
  • All-steel construction
  • 1/3" spaced fins set at 20 degrees
  • Effectively conceals filter
  • Use standard 1" thick disposable filters (not included)
  • Removable face for easy installation and cleaning
  • Equipped with adjustable filter retainers
  • Bright White Finish

  • Average face velocity = 390 fpm, based on filter capacity rating of 2 CFM per square inch of gross filter area. Free area averages 75% of grille core. For quick calculation free area (sq. in.) = listed width x lengthx .75

    Specs

    –
    Width (Wall Opening):

    14"

    Overall Size:

    15-3/4" x 21-3/4"

    Product Type:

    Return Filter Grille

    Wall Opening (Inches):

    14" x 20"

    Height (Wall Opening):

    20"

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm

    Response by Thurs

    Compare Similar Products

    Brand
    Width (Wall Opening)
    Overall Size
    Product Type
    Wall Opening (Inches)
    Height (Wall Opening)
    14"
    15-3/4" x 21-3/4"
    Return Filter Grille
    14" x 20"
    20"
    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy