Skip to accessibility statement
Free shipping on orders over $99
●
Your Zip:
43230
ORDER STATUS
Your Zip:
43230
HELP
MENU
CONTACT & SUPPORT
Live Chat: Online Now
SIGN IN
0
CART
×
SIGN IN
Shop by Category
Plumbing
Heating
HVAC
Electrical
PEX
Fittings
Valves
Tools
Resources
Our Team
Account
Order History
Returns
Customer Support
Give Us Feedback
Tools
Reorder
Quick Order
Saved Carts
Lists
Resources
PEX Plumbing
PEX Tools
Radiant Heat
Boiler Room
Plumbing Supplies
Air Conditioning
Video Library
Project Calculators
Find Parts For Your Unit
Home
HVAC Supplies
Registers & Grilles
Baseboard Registers & Grilles
Baseboard Grilles
Steel Baseboard Matching Return Air Grilles (407 Series)
18" Baseboard Return Air Grille (White)
Brand:
Bluefin
SKU:
GRBW18
Rating:
(0)
Q&A:
(0)
GRBW18 is temporarily unavailable
Due to nationwide inventory shortages, this item is on backorder until further notice.
Product Highlights
–
White
Steel
Description
–
Features:
All-steel construction
Bright White enamel finish
Specs
–
Wall Opening (Inches):
12" x 4-1/2"
Product Type:
Return Grille
Color:
White
Overall Size:
18" x 4-1/2"
Application:
HVAC
Width (Wall Opening):
12"
Height (Wall Opening):
4-1/2"
Material:
Steel
Contact
CALL US
Question? Call or text
888-757-4774
+
Questions?
Speak with a real person who will go out of the way to help!
Call or text
888-757-4774
Open Now:
9:00am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm
Est. wait:
1 min
Response
by Tue
QUICK SUPPORT
Order Status
Shipping Policy
Returns
Is My Item in Stock?
Request Item for Site
Survey to Improve This Page
Compare Similar Products
Brand
...
Wall Opening (Inches)
...
Product Type
...
Color
...
Overall Size
...
Application
...
CURRENT ITEM
18" Baseboard Return Air Grille (White)
SKU:
GRBW18
Bluefin
12" x 4-1/2"
Return Grille
White
18" x 4-1/2"
HVAC
18" White Baseboard Return Air Grille (407 Series)
SKU:
11960
Hart & Cooley
12" x 4-1/2"
Return Grille
White
18" x 4-1/2"
HVAC
×
Video