Apply to be a TradeMaster!
Main product image of 18" White Baseboard Return Air Grille (407 Series)
Magnifying glass
Hover image to zoom

18" White Baseboard Return Air Grille (407 Series)

SKU:
11960
Rating:
(1)
Q&A:
(2)
18" White Baseboard Return Air Grille (407 Series)
Magnifying glass
Hover image to zoom
$30.39 each
In Stock
In Stock
Get 4 Tomorrow, Nov 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Used With
Model 406
Product Highlight: Color
White
Product Highlight: Material
Steel

Description

–
Features:
  • All-steel construction
  • Complementary return air grille for Model 406 supply (SKU: 10680)
  • Bright White enamel finish

Specs

–
Series:

407

Product Type:

Return Grille

Used With:

Model 406

Overall Size:

18" x 4-1/2"

Wall Opening (Inches):

12" x 4-1/2"

Height (Wall Opening):

4-1/2"

Width (Wall Opening):

12"

Color:

White

Material:

Steel

Application:

HVAC

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Product Type
Overall Size
Wall Opening (Inches)
Height (Wall Opening)
Width (Wall Opening)
CURRENT ITEM
Product Image of 18" White Baseboard Return Air Grille (407 Series)
18" White Baseboard Return Air Grille (407 Series)
SKU: 11960
(1)
Return Grille
18" x 4-1/2"
12" x 4-1/2"
4-1/2"
12"
Return Grille
18" x 4-1/2"
12" x 4-1/2"
4-1/2"
12"

You May Also Need

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

No one else had this size!

Remodeling an older home and wanted to replace covers that fit! Difficult size to find!
KB
Lake Bluff, IL
8 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Product Q&A

2 Questions
2 Questions
ASK A QUESTION

Q: How deep is base of vent

Asked by Erin 3 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Erin! The base is 2-13/16" deep.

Was this review helpful to you?
Verified Author and ReplyVerified Reply- SupplyHouse

Hi Erin, thank you for reaching out! This grille is 2-13/16" deep.

Was this review helpful to you?

Q: do you have these aif defuser registers in 20 inch

Asked by ray 15 years ago

Add your answer

* Required Field
Verified Author and ReplyVerified Reply- PexSupply Staff

No, but model 10726 is available in a 24" length.

Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy