Shop Resideo Sale
Main product image of 2-1/2" Dial Stainless Steel Pressure Gauge w/ Lower & Center Back Mount
Magnifying glass
Hover image to zoom

2-1/2" Dial Stainless Steel Pressure Gauge w/ Lower & Center Back Mount

Brand:
Bluefin
SKU:
GSS25-100-BMS
Rating:
(0)
Q&A:
(0)
2-1/2" Dial Stainless Steel Pressure Gauge w/ Lower & Center Back Mount
Magnifying glass
Hover image to zoom
$23.54 each
In Stock
In Stock
Get 116 Mon, Nov 16
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Max Pressure (PSI)
100 MAX PSI
Product Highlight: Min Pressure (PSI)
0 PSI
Product Highlight: Mount
Bottom

Description

–
2-1/2 Inch Pressure Gauge w/ Lower & Center Back Mount, Stainless Steel

Specs

–
Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Thread Type:

Male

Max Pressure (PSI):

100

Min Pressure (PSI):

0

Increments (psi):

1

Measures:

Pressure

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Thread Type
Max Pressure (PSI)
Min Pressure (PSI)
CURRENT ITEM
Product Image of 2-1/2" Dial Stainless Steel Pressure Gauge w/ Lower & Center Back Mount
2-1/2" Dial Stainless Steel Pressure Gauge w/ Lower & Center Back Mount
SKU: GSS25-100-BMS
2-1/2"
1/4" NPT
Male
100
0
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy