Apply to be a TradeMaster!
Main product image of 2-1/2" Dial Stainless Steel Pressure Gauge w/ Bottom Mount
Magnifying glass
Hover image to zoom

2-1/2" Dial Stainless Steel Pressure Gauge w/ Bottom Mount

Brand:
Boshart
SKU:
PGS25-100
Rating:
(8)
Q&A:
(0)
2-1/2" Dial Stainless Steel Pressure Gauge w/ Bottom Mount
Magnifying glass
Hover image to zoom
$26.16 each
In Stock
In Stock
Get 20 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Min Temp (F)
-40°F Min Temp
Product Highlight: Connection Size
1/4" Connection
Product Highlight: Max Temp (F)
140°F Max Temp
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Thread Type
Male Thread Type
Product Highlight: Min Pressure (PSI)
0 PSI

Description

–

General purpose gauge, for potable water pumps & systems, these gauges are suitable for compressors, hydraulic presses, machinery, pneumatic equipment and motors, for most commercial air, water and steam services. To be used with fluid medium which does not clog connection or corrode copper alloy. Not for use with oxygen, natural gas or propane.


Product Features

  • General Purpose - not for use with oxygen
  • Ideal for use in corrosive environments
  • PSI Range: 0-100
  • Accuracy: +/- 1.5% Full Scale Value
  • Bourdon Tube
  • Stainless Steel Internals and Connection
  • Polycarbonate Window
  • 304 Stainless Steel Case
  • Ambient Operating Temperature
  • Maximum Media Temperature: 140°F (60°C)
  • Gauges 15 to 600 PSI are tapped for a Restrictor Screw (not included) 1000 PSI or more are tapped and include Restrictor Screw

Specs

–
Min Temp (F):

-40°F

Connection Size:

1/4"

Type:

Dry

Max Temp (F):

140°F

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Thread Type:

Male

Min Pressure (PSI):

0

Max Pressure (PSI):

100

Increments (psi):

1

Measures:

Pressure

Mount:

Bottom

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Dial Size
Connection Type
Thread Type
Min Pressure (PSI)
Max Pressure (PSI)

You May Also Need

3/4" Male x Hose Bibb, Stainless Steel (Lead Free)
SKU: SSHB52-07
Boshart

Product Reviews

4.75 out of 8 reviews
100% would recommend this product
4.75
out of 8 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
75%
4 star
25%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Customer Images
Showing 1-8 of 8 reviews

Quality part

Very nicely made guage. Reads well, made well.
Andrew
IL
8 days ago
Was this review helpful to you?

As expected

Seems like good quality and accurate
smitty36
Doylestown, PA
6 months ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Good product

Very solid
PS
Florida
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Yippie skippy

I need stainless internals so the 28% nitrogen solution does not make it corrode in a short time.
jak fixer
nemaha, IA
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

So far the best gauge on supplyhouse!

I replaced my Watts gauge with temp that was 2 years (it fills up with water) I looked to replace it and I find the price nearly tripppled ! These gauges have excellent build quality I now own 3 of them all stainless how can you go wrong.
Crackout DIY
New York
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Great pressure meter for acidic well water

Most cheap pressure meters corrode out and begin to leak in about 3-4 years. I've finally replaced out everything ( check valve, etc) ahead of the neutralizer with stainless steel. Glad to find this pressure meter to complete job.
Ian
East Haddam, CT
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

2-1/2" Dial Stainless Steel Pressure Gauge w/ Bottom Mount

Quality Product
jack
ny
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Works great. Accurate

Nice pressure gauge. A bit larger dial than the standard 2" gauge makes it a bit easier to read. Work well for residential constant pressure well systems.
Alrec
SE Michigan
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy