Apply to be a TradeMaster!
Main product image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-15 PSI)
Magnifying glass
Hover image to zoom

2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-15 PSI)

Brand:
Bluefin
SKU:
GSS25-15-BM
Rating:
(0)
Q&A:
(0)
2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-15 PSI)
Magnifying glass
Hover image to zoom
$11.42 each
In Stock
In Stock
Get 58 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Connection Type
1/4" NPT Connection
Product Highlight: Max Pressure (PSI)
15 MAX PSI
Product Highlight: Material
Polycarbonate, Stainless Steel
Product Highlight: Mount
Bottom

Specs

–
Type:

Liquid Filled

Product Type:

Pressure Gauge

Dial Size:

2-1/2"

Connection Type:

1/4" NPT

Measures:

Pressure

Application:

Pressure

PSI Range:

0-15

Max Pressure (PSI):

15

Material:

Polycarbonate

Stainless Steel

Accuracy:

± 1.5%

Movement:

Brass

Socket:

Brass

Bourdon Tube:

Brass

Mount:

Bottom

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours:
Closed Now
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Compare Similar Products

Brand
Type
Product Type
Dial Size
Connection Type
Measures
CURRENT ITEM
Product Image of 2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-15 PSI)
2.5" Stainless Steel Liquid Filled Gauge, Bottom Mount, w/ Brass Internals (0-15 PSI)
SKU: GSS25-15-BM
Liquid Filled
Pressure Gauge
2-1/2"
1/4" NPT
Pressure

You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy